Contrx Workstation Jib Crane, 500 Lb. Capacity, 10' Under Beam Height, 6' Span
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomically designed Contrx workstation jib cranes are widely used for repetitive motion material handling applications requiring 360 degree boom rotation. Low-friction enclosed track protects running surface from dirt, for minimal resistance. Includes trolley with lifetime lubricated and sealed wheel bearings that accepts most hoists, balancers and manipulators. Made in USA.
PRICE
$4,149.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Under Beam Height | 120 in |
| Boom Length | 6 ft |
| I-Beam Height | 9-3/4 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | WSB5106 |
| Brand | Contrx |
Warranty
| Warranty | 1 yr |