x

Take 15% off your entire order!

Offer applied at checkout

40"W x 36"D x 1-1/2" Thick Treston Work Surface 16 Gauge Stainless Steel Wrapped & Polished Corners

40"W x 36"D x 1-1/2" Thick Treston Work Surface 16 Gauge Stainless Steel Wrapped & Polished Corners

Item #: WBB836121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 40
  • 48
  • 60
  • 72
  • 96

40

$1,168.69 up to 19% OFF

Price: $952.00

$158.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Treston Worksurface, #4 Brushed 16 Gage Wrapped & Polished Corners, PB Core, 40"W X 36"D X 1-1/2"H

Worksurface, 36"X40", 1 1/2" Stainless Steel 304, #4 brushed 16 gage wrapped and polished corners w/pb core.

Weights & Dimensions

  • Depth 36 in
  • Width 40 in
  • Weight Capacity 1650 lbs
  • Height 1-1/2 in
  • Thickness 1-1/2 in
  • Gauge 16
  • Weight 110 lbs

Product Details

  • Add On Type Bench Top
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Square
  • Package Quantity 1
  • Brand Treston
  • Material 304 Stainless Steel
  • Manufacturers Part Number 14-9660016
  • Color Family Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
40"W x 36"D x 1-1/2" Thick Treston Work Surface 16 Gauge Stainless Steel Wrapped & Polished Corners

40"W x 36"D x 1-1/2" Thick Treston Work Surface 16 Gauge Stainless Steel Wrapped & Polished Corners

Item #: WBB836121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant