Global Industrial
Model # :WBB835882
Global Industrial Workbench Top, Boos Stainless Steel Square Edge, 48"Wx36"Dx1-1/2" Thick
|
Questions & Answers (0)
Product Description
16 gauge, #4 brushed 304 stainless steel wrapped workbench top and polished corners with particle board core.
Stainless Steel Work Surface Cleaning:
Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.
Note:
All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
Stainless Steel Work Surface Cleaning:
Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.
Note:
All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
PRICE
$669.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 1-1/2 in |
| Weight Capacity | 1650 lbs |
| Weight | 110 lbs |
| Thickness | 1-1/2 in |
| Gauge | 16 |
Product Details
| Assembly Required | No |
| Color | Silver |
| Edge Type | Square |
| Country of Origin | USA |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | B835882 |
| Brand | Global Industrial |