Winco WPCT-60A 3 Spout Water Pitcher, Polycarbonate - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PC Pitcher, Three Spout, Amber.
PRICE
$108.00 Sold in packages of 12 / $9.00 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/2 in |
| Diameter | 6-3/4 Base Dia. in |
Product Details
| Capacity | 60 oz |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | 3 Spout Water Pitcher |
| Color | Yellow |
| Manufacturers Part Number | WPCT-60A |
| Brand | Winco |