Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB988599

MPN #: 10/SF/MG/WB/ME

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle Case W/10' Black/Yellow Belt

Product Description
The Beltrac Magnetic Safety Barrier is a true game changer in facility management. Imagine having a safety barrier that instantly snaps onto metal surfaces such as warehouse uprights or large passageways. Its impressive 10-foot reach cordons off large areas efficiently and reliably, keeping your facility, and the people in it, safe. The Magnetic Retractable Safety Barrier has a rubber-coated magnet at the back to ensure that the surfaces you place it on remain scratch-free. Installation and removal is a breeze, because you don't need any tools or hardware-simply place it on any ferrous metal surface! The strong magnets on the mount and the clip mean it'll hold tight to metal surfaces. Also compatible with standard belt receivers and wall receptacles. Rubber-encased back magnet protects surfaces from abrasions and scratches. Strong back magnet holds onto surfaces with ~44 lbs. of pull force. The Magnetic Retractable Safety Barrier is compact, so it's easy to deploy, move, or even store multiple units at a time. And when it's hanging on a surface its low-profile keeps it out of the way. Customize it with your choice of a black or satin case and 5 vibrant belt colors or 2 safety messages, "Caution – Please Do Not Enter" or "Closed for Maintenance."

Imagine it in action:
  • Keeping things safe in warehouses, especially when aisles need a little 'me-time' during restocking or maintenance.
  • Giving public restrooms a 'time-out' when they need a spruce up.
  • Letting everyone know that the checkout lanes are taking a short break.


PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$139.95
Buy 5+ units
$135.95Save $4.00 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height4 in
Weight4 lbs
Belt Width2 in
Belt Length10 ft

Product Details

Assembly RequiredNo
Belt MessageNo Message
TypeMagnetic Retractable Belt Barrier
SeriesBeltrac®
Hardware IncludedYes
Belt MaterialPolyester
Belt Color FamilyBlack/Yellow
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilyBlack Wrinkle
Manufacturers Part Number10/SF/MG/WB/ME
Housing MaterialAluminum
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandLavi Industries

Warranty

Warranty3 yr