ESD & Antistatic Control Devices
Type
Brand
Color
Price
Related Products
Features: Wrist Band: Extra wide, soft elastic band for increased wearer comfort. Has silver impregnated polypropylene knitted on inside for superior conductivity to reliably removes generated static charges. Additionally, silver fibers are antibacterial to help keep the band and operator clean. Adjustable only one item to stock; may be fitted to almost all people. Coil Cord: Superior Strain Relief Tests In Excess Of 1,000,000 Cycles; Over 62 Times The Minimum Requirement Per ESD S1.1 eliminates intermittent failures that occur with less durable cords extending the lifespan of the wrist ...
Features: WRIST BAND: Highly Visible Colors bright colors allow supervisor to see that worker is wearing wrist strap. Solid Stainless Steel Machined Snap Stud durable material will not wear and provides constant 1-5 pound release to prevent accidental disconnects and increased safety. Silver Impregnated Polypropylene Knitted Band Material provides better connection with operator especially for dry skin or dry environments. Additionally, silver fibers are antibacterial to help keep the band and operator clean. Non-Shedding, Non-Sloughing Replaceable Lightweight Fabric Band will not ...
Features: 12 Foot (18 Inches of Coils) Coil Cord used with a wristband to create a path-to-ground for an operator with resistance Magnetic Connection Between Wrist Band and Coil Cord superior electrical connection to eliminate intermittent failures of traditional snaps; extends the lifespan of the wrist strap. Maintains 1-5 pound release to prevent accidental disconnects and increased safety. Strain Relief Tests Over 1 Million Cycles; 62 Times The Minimum Requirement Per ESD S1.1 eliminates intermittent failures that occur with less durable cords and extends the lifespan of the wrist ...
Magnetic Connection Between Wrist Band and Coil Cord Eliminates intermittent failures, extends lifespan, and maintains a 1-5 pound perpendicular breakaway force. 360° Rotation Between Wrist Band and Coil Cord Promotes comfort, freedom of motion, and reduced strain on the operator's wrist. Dual Wire Metal Expansion Wristband and Coil Cord Creates a redundant path-to-ground for an operator with resistance <3.5 X 10 7 ohms per the required limits of ANSI/ESD S20.20 for Method 1. Metal Expansion Wristband Medical Grade Series Stainless Steel Backplate and Links Creates a more reliable ...
Desco Adjustable Hook and Loop Wrist Stap 09078 with 6 Ft Coil Cord - Black Features: Non reactive, anti-microbial, anti-bacterial medical grade conductive strip reduces growth of mold, mildew, and fungus; the best choice for users with ultra sensitive skin. Return loop, quick, easy adjustment mechanism one size fits all; only one item number to purchase & stock. Sewn inner conductive surface with no exposed conductive materials on exterior provides added safety eliminating chance of providing inappropriate ground path. Molded plastic cover provides stable base for cord attachment. ...