Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1588575

MPN #: WSL2-3060-AH

Little Giant WSL2-3060-AH 60"W x 30"D Welded Steel Workbenches w/ Back and End Stops, Adj. Height

Product Description
12 gauge steel top workbench with angle iron reinforcements give these workbenches capacity to 5000 lbs. 1-1/2" raised edge on back and each side to keep parts and components contained. Fully welded and shipped set up, ready for use. Footpads have mounting holes ready for anchoring to your floor. Durable gray powder coat finish.

PRICE
$769.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
769.00
Buy 6 units - 11 units
739.00Save $30.00 (4%)
Buy 12+ units
715.00Save $54.00 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height27 - 41 in
Weight Capacity4500 lbs
Weight166 lbs
Nominal Height27 - 41 in
Backsplash Height1-1/2 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves1
Material Gauge12 Gauge
Construction TypeAll-Welded
Manufacturers Part NumberWSL2-3060-AH
BrandLittle Giant
PowerNo
TypeOpen Base Workbench
Shelf TypeHalf Depth Lower Shelf
ColorGray
Adjustment TypeBolted Leg
StyleBack/End Stops and Shelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialSteel

Warranty

Warranty1 Year Limited