Little Giant® WSS2-3048-AH 48"W x 30"D Stainless Steel Square Edge Workbench, Adjustable Height
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable height stainless steel top welded workbenches combines the strength of a welded steel table with corrosion resistance of stainless steel. 16 gauge type 304 stainless steel with a #4 finish applied to a 12 gauge steel top. Lower shelf and remaining components have a powder coat gray finish. Superior chemical resistance and rust resistance.
PRICE
$1,069.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 27 - 41 in |
| Weight Capacity | 5000 lbs |
| Weight | 155 lbs |
| Nominal Height | 27 - 41 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WSS2-3048-AH |
| Brand | Little Giant |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | Half Depth Lower Shelf |
| Color | Silver |
| Adjustment Type | Bolted Leg |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | 304 Stainless Steel |