Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant WT-3048-LL-DR 48"W x 30"D Butcher Block Top Tables, Drawer

Little Giant WT-3048-LL-DR 48"W x 30"D Butcher Block Top Tables, Drawer

Item #: WBB1588666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $782.00

$130.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adj. Leg, Lower Shelf

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adj. Leg, Lower Shelf

Little Giant WSJ2-3048-AH 48"W x 30"D Welded Maple Butcher Block Square Edge Workbench Adj. Height

Little Giant WSJ2-3048-AH 48"W x 30"D Welded Maple Butcher Block Square Edge Workbench Adj. Height

Little Giant® 48"W x 24"D Maple Butcher Block Square Edge Top Table, Adj. Leg, Lower Shelf

Little Giant® 48"W x 24"D Maple Butcher Block Square Edge Top Table, Adj. Leg, Lower Shelf

Little Giant WSJ2-3048-AH-DR 48"W x 30"D Welded Maple Butcher Block Workbench, Adj. Height w/ Drawer

Little Giant WSJ2-3048-AH-DR 48"W x 30"D Welded Maple Butcher Block Workbench, Adj. Height w/ Drawer

Little Giant® 48"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Little Giant® 48"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Little Giant® WTS-3048-LL 48"W x 30"D Butcher Block Top Table with Lower Shelf

Little Giant® WTS-3048-LL 48"W x 30"D Butcher Block Top Table with Lower Shelf

Little Giant® WT-3048-LL 48"W x 30"D Butcher Block Top Table, Open Base

Little Giant® WT-3048-LL 48"W x 30"D Butcher Block Top Table, Open Base

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height, C-Channel Leg Workbench, Gray Maple Sq. Edge, 72" x 30"

Global Industrial™ Adjustable Height, C-Channel Leg Workbench, Gray Maple Sq. Edge, 72" x 30"

Global Industrial™ 48 x 30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Global Industrial™ 48 x 30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Little Giant WST2-3048-AH 48"W x 30"D Adj. Height Welded Workbench

Little Giant WST2-3048-AH 48"W x 30"D Adj. Height Welded Workbench

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Little Giant WT-3048-LL-DR, 48" W x 30" D Maple Butcher Block Top Table w/ Drawer - Gray

These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. Adjustable from 32" to 35" high. 2000 lbs. load capacity. 1000 lbs. Load capacity. Includes a Locking Storage Drawer.

Weights & Dimensions

  • Depth 30 in
  • Width 48 in
  • Weight Capacity 2000 lbs
  • Height 32 to 35 in
  • Weight 116 lbs

Product Details

  • Leg Type Adjustable
  • Number of Drawers 1
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Square
  • Number of Shelves --
  • Type Standard Workbench
  • Top Material Maple Butcher Block
  • Brand Little Giant
  • Leg Style Angle Leg
  • Warranty 1 yr
  • Material Steel
  • Style Drawer
  • Manufacturers Part Number WT-3048-LL-DR
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Item #: 240460GY

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$49.95

Powerflex® Latex Coated Gloves, Ansell 80-100-9, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-9, 1-Pair - Pkg Qty 12

Item #: B309020

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.64

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant WT-3048-LL-DR 48"W x 30"D Butcher Block Top Tables, Drawer

Little Giant WT-3048-LL-DR 48"W x 30"D Butcher Block Top Tables, Drawer

Item #: WBB1588666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant