x

Take 15% off your entire order!

Offer applied at checkout

Chadko WT 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Teak

Chadko WT 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Teak

Item #: WBB2232341

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chadko WT 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Teak

Wood Grain Plastic Shelf Liner - Teak
1/25"Acrylic Poly-Nylon Blend / diagonal cut corners. Fits round and square post shelving. Durable, long lasting Wood Grain Plastic Shelf Liners allow you to transform your wire shelving into a beautiful piece of designer furniture. Economical. Beautiful Surface. Keeps smaller items from falling thru shelf wires. Water and chemical resistant. Recyclable. Made in USA.

  • WIDTH INCHES 24
  • DEPTH INCHES 14
  • COLOR FINISH Teak
  • BRAND Chadko
  • CONSTRUCTION Acrylic Poly-Nylon
  • MANUFACTURERS PART NUMBER WT 8
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 0.81
  • THICKNESS INCHES 1/25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chadko WT 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Teak

Chadko WT 8 Wood Grain Plastic Shelf Liner - 24"W x 14"D Teak

Item #: WBB2232341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant