Water-Soluble Deodorant Mountain Air, Gallon Bottle 4/Case - BGD1358
Write a Review
|
Questions & Answers (0)
Product Description
Water-Soluble Deodorant - Mountain Air Gallon
Concentrated. Small amount added to water or other cleaning products destroys odors on contact without changing cleaner property. For mopping, shampooing, rinsing or use in hand sprayer or fogger. Nontoxic, nonflammable, biodegradable; will not stain any material unaffected by plain water. Mountain Air scent. Gallon bottle. Sold 4 bottles per case.
Concentrated. Small amount added to water or other cleaning products destroys odors on contact without changing cleaner property. For mopping, shampooing, rinsing or use in hand sprayer or fogger. Nontoxic, nonflammable, biodegradable; will not stain any material unaffected by plain water. Mountain Air scent. Gallon bottle. Sold 4 bottles per case.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Mountain Air |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Water-Soluble Deodorant |
| Manufacturers Part Number | BGD 1358 |
| Brand | Big D Industries |