Add to list
Share
Print


Model #: WBB1588677
MPN #: WTS-2448-LL-DR
Little Giant WTS-2448-LL-DR 48"W x 24"D Butcher Block Top Tables, 2 Shelf, Drawer
|
Questions & Answers (0)
PRICE
$875.00
Usually ships in 10 to 13 days
Little Giant WTS-2448-LL-DR, 48" W x 24" D Maple Butcher Block Top Table w/ 2 Shelves & Drawer - Gray
These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. Adjustable from 32" to 35" high. 2000 lbs. load capacity. 1000 lbs. Load capacity. Includes a Locking Storage Drawer.
These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. Adjustable from 32" to 35" high. 2000 lbs. load capacity. 1000 lbs. Load capacity. Includes a Locking Storage Drawer.
1
1