Little Giant® Mobile Butcher Block Top Table, 60 x 30", 2 Shelves, Drawer
Write a Review
|
Questions & Answers (0)
Product Description
These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. 3" x 1-1/4" hard rubber casters with wheel brakes. 35" High. 1000 lbs. Load capacity. 1000 lbs. Load capacity. Includes a Locking Storage Drawer.
PRICE
$1,319.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 1000 lbs |
| Weight | 204 lbs |
| Shelf Clearance | 21 in |
| Wheel Diameter | 3 in |
| Nominal Height | 35 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 1 |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Material Gauge | 12 Gauge |
| Construction Type | All-Welded |
| Manufacturers Part Number | WTS-3060-3R-DR |
| Brand | Little Giant |
| Wheel Material | Solid Rubber |
| Power | No |
| Type | Mobile Work Table |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | Locking |
| Style | Drawer and Shelf |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |
Warranty
| Warranty | 1 yr |