Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB3197018

MPN #: MC250-1.1875

Worldwide Electric WVHS Coupling, Bore Size 1-3/16", Frame 254TP or 256TP

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Compatible Models: WPEVHS15-18-254TP-10 / WPEVHS20-18-256TP-10

Compatible Nema Frame 254TP/256TP

Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.

PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bz Dimension1-3/4 in

Product Details

Frame254TP, 256TP
Manufacturers Part NumberMC250-1.1875
BrandWorldwide Electric Corporation