X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Light Blue, Gloss - 125741
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Professional Rust Preventative Paint & Primer In One Spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on Styrofoam, ceramic tiles or marble.
PRICE
$10.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Rust Preventative Paint & Primer In One |
| Features | 360° Spray Tip |
| Color | Light Blue |
| Manufacturers Part Number | 125741 |
| Brand | X-O Rust |