X-O Rust Oil Base DTM Enamel, Gloss Finish, Aluminum, Quart - 372144
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Oil Base Enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
PRICE
$20.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt. |
Product Details
| Type | Oil Base DTM Enamel |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 1 |
| Features | Rust Protection |
| Color | Gray |
| Manufacturers Part Number | 372144 |
| For Use With | Interior or Exterior Metal Surfaces |
| Brand | X-O Rust |