SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Havahart® X-Small 1 Door Animal Trap - 0745

Havahart® X-Small 1 Door Animal Trap - 0745

Item #: WBB875744

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Havahart® Medium 1 Door Animal Trap - 1078

Havahart® Medium 1 Door Animal Trap - 1078

Havahart® X-Small 2 Door Animal Trap - 1020

Havahart® X-Small 2 Door Animal Trap - 1020

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Havahart® X-Small 1 Door Trap

Designed and field-tested by trapping professionals, the Havahart® X-Small 1-Door Live Animal Trap is built to ensure a quick, safe trapping experience, every time. Thanks to its careful construction, it can be used as a flying squirrel trap, weasel trap, chipmunk trap or virtually any small rodent trap, because these tiny animals can't outsmart it. The trip plate is sensitive enough that even the lightest animals can effectively trigger the door closed, and the mesh openings are smaller than competing traps, so little critters cannot steal the bait. You don't have to be a pro to use this Havahart® extra small trap. Its design allows trappers of all experience levels to capture and transport flying squirrels, weasels and other rodents with ease. And it's the only trap with a guillotine-style door, which can be lifted from the top, avoiding contact with the animal. A solid door and handle guard protect you from contact with a trapped animal, and the carrying handle allows you to hold the trap away from your body while an animal is inside. A strong door lock keeps the animal safely inside, while smooth, rolled internal trap edges prevent injuries to animals as they are being transported, or as they struggle to escape. A solid doors and steel reinforcements add to the durability of the trap, ensuring an even longer trap life.

Weights & Dimensions

  • Depth 6 in
  • Width 16 in
  • Height 6 in
  • Size X-Small
  • Weight 3-1/5 lbs

Product Details

  • Type 1 Door
  • Brand Havahart
  • Package Quantity 1 Trap
  • Style Traditional
  • Manufacturers Part Number 0745
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 27, 2015

    Getting the job done!
    Your review:
    I had a rat infestation so was using snap traps but the Rats got wise and I was also killing birds as collateral damage. Switched to poison but feared killing squirrels, birds, rabbits and other non targeted animals. Ordered this trap and a .22 pellet gun but have not used the rifle as the trap is working.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Havahart® X-Small 1 Door Animal Trap - 0745

Havahart® X-Small 1 Door Animal Trap - 0745

Item #: WBB875744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant