SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Havahart® X-Small 2 Door Animal Trap - 1020

Havahart® X-Small 2 Door Animal Trap - 1020

Item #: WBB875699

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Havahart® X-Large 1 Door Animal Trap - 1081

Havahart® X-Large 1 Door Animal Trap - 1081

Havahart® Medium 1 Door Animal Trap - 1078

Havahart® Medium 1 Door Animal Trap - 1078

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Havahart® X-Small 2 Door Trap

The Havahart® X-Small 2-Door Live Animal Trap was designed and tested in the field by trapping professionals. This trap is built to target and trap the smallest critters with ease. Thanks to the trap's careful construction, small animals cannot outsmart this mouse trap. The trip plate is sensitive enough that even the lightest animals like chipmunks and mice can effectively trigger the metal door closed. The mesh openings of the cage are smaller than competing traps, so these little critters cannot steal the bait. Solid doors and hand guards protect you from contact with a trapped animal. A strong door lock keeps the animal safely inside the cage, while smooth, rolled internal trap edges prevent injuries during transport. This two-door live mouse trap allows you to create a clear path from one end of the cage to the other. This clear line of sight is reassuring to the animal and increases your odds of a catch. Place a two-door trap against a wall or along an animal's path in order to capture it as it travels from either direction. Or choose to set the trap with only one door open, and place it in front of an entryway to catch mice, chipmunks or voles as they venture inside.

Weights & Dimensions

  • Depth 3-3/5 in
  • Width 10-4/5 in
  • Height 4-4/5 in
  • Size X-Small
  • Weight 1 lbs

Product Details

  • Type 2 Doors
  • Brand Havahart
  • Package Quantity 1 Trap
  • Style Traditional
  • Manufacturers Part Number 1020
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 07, 2013

    Best alternative yet!
    Your review:
    They worked like a charm - clean up well - and store nice as they are so small. Highly recommended
  • Reviewer: Anonymous

    Date: August 14, 2013

    Small Critters
    Your review:
    I purchased 3 traps to help with a chipmunk issue in my garden. The traps have performed well enough to catch 3 so far. The traps are a little hard to bait but can be set and reset with ease.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Havahart® X-Small 2 Door Animal Trap - 1020

Havahart® X-Small 2 Door Animal Trap - 1020

Item #: WBB875699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant