Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3147602

MPN #: X150CG

L.H.Dottie® X Threaded Conduit Body w/ Cover & Gasket, 1-1/2", 2 Pack

Product Description
X Style Conduit Bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work. Material: Die Cast Aluminum

PRICE
$113.43

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Trade Size1-1/2 in

Product Details

TypeConduit Body with Cover & Gasket
MaterialAluminum
Package Quantity2
Manufacturers Part NumberX150CG
Fitting TypeThreaded
BrandL.H.Dottie