Marathon Motors X235, Carrier OEM, 1 HP, 200-230/460V, 6.6-6/3A, 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Replaces Carrier No. HD52VE214 and Marathon No. 56T11D33.
PRICE
$745.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1140 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Full Load Amps | 6.6-6/3 A |
| Manufacturers Part Number | X235 |
| Duty | Continuous AOM |
| Rated RPM | 1140 |
| RPM Range | 1101-1200 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 70 °C |