Weller® XDSL 2 Desoldering Tip, Inside 3.0, Outside 5.3, Nozzle Length 10.5
Write a Review
|
Questions & Answers (0)
Product Description
Weller® nozzles are constructed to remove all kinds of solder at the solder joint. They are heated and melt the solder. After activating the vacuum the solder is extracted via the integrated tube into the collector. XDSL8 DS Tip 1.5 X 2.9 mm L.
PRICE
$42.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Desoldering Nozzle |
| Package Quantity | 1 |
| Description | Desoldering Nozzle |
| Color | Multi-colored |
| Manufacturers Part Number | T0051326099 |
| For Use With | WXDP 120 and DSX 120 Desoldering Irons |
| Process | Desoldering |
| Brand | Weller |