Purdy® Xl-Glide 1-1/2" Paint Brush - 144152315
Recommended for both interior and exterior painting projects and with all paints. The stiffness of the brushes makes them ideal for outdoor projects with different temperatures and humidity. A blend of Satin-Edge Nylon (Tynex®) and Orel® Polyester are used and our special tipping and flagging process simulates the ragged ends of natural bristle, so the brush holds more paint and releases it without brush marks. Each XL brush has a unique hand-chiseled formulation for maximum paint lift and smooth "no drag" application.
Purdy Xl-Glide 1-1/2" Paint Brush - 144152315 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$121.50 Sold in packages of 6 / $20.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Thickness | 1/2 in |
| Length Out | 2-1/2 |
Product Details
| Type | All Paints/Stains |
| Handle Material | Wood |
| Color | Tan |
| Handle Type | Fluted |
| Style | Angle |
| Package Quantity | 6 |
| Description | XL Glide |
| Manufacturers Part Number | 144152315 |
| Brand | Purdy |
| Bristle Material | Bristle |