Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Excel Dryer

Model # :WB641136

MPN #: 604161

Xlerator® Automatic Hand Dryer, Brushed Stainless Steel, 110-120V

Product Description
Excel Dryer's XLERATOR® Hand Dryer new 50% longer motor life and industry best 7-year warranty. XLERATOR® features adjustable speed, sound, and heat controls, as well as an externally visible service LED. High-speed and energy efficient XLERATOR® uses 80% less energy than other conventional hand dryers, while still drying hands in just 8 seconds. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD, HPD, and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer.

PRICE
$899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth6-2/3 in
Height12-11/16 in

Product Details

TypeAutomatic
Horsepower5/8 HP
ColorSilver
Amperage11.3-12.2 A
SeriesXL-SB
Hertz50/60 Hz
StyleXlerator
Mounting LocationWall
Wattage1240-1450 W
Voltage110-120 V
MaterialStainless Steel
ActivationAutomatic
DescriptionXlerator Automatic Hand Dryer
Manufacturers Part Number604161
Drying StyleHands-Under
Drying Time8 Seconds
Decibels78
BrandExcel Dryer