- XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron
- Most difficult, high mass soldering jobs
- Maximum power and response for top performance
- Optimal balance between power, control and running costs with wide range of tips
- Highest quality soldering standard for widest range of applications
Weller® XNT 6 Soldering Tip, Chisel 1.6 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Soldering Tip |
| Color | Silver |
| Manufacturers Part Number | 0054485699 |
| Process | Soldering |
| Brand | Weller |