x

Take 15% off your entire order!

Offer applied at checkout

ExoFit™ XP Vest Style Harness 1109753, Front, Back & Side D-Rings, Quick Connect Buckles, XL

ExoFit™ XP Vest Style Harness 1109753, Front, Back & Side D-Rings, Quick Connect Buckles, XL

Item #: WBB825058

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$490.00 up to 11% OFF

Price: $433.95

Save $21.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FallTech® Harness/Lanyard Combination Set

FallTech® Harness/Lanyard Combination Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Protecta®® FIRST™ Vest-Style Harness, AB17550

Protecta®® FIRST™ Vest-Style Harness, AB17550

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ExoFit™ XP Vest Style Harness W/Front, Back & Side D-Rings, Quick Connect Buckles, X-Large



  • COLOR FINISH Blue
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ XP Vest Style Positioning/Climbing Harness
  • MANUFACTURERS PART NUMBER 1109753
  • MATERIAL(S) Polyester Web
  • SIZE XL
  • STYLE Vest Style Harness
  • TYPE Work Positioning, Ladder Climbing, Descent Control
  • APPLICATION Construction, Wind, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Quick Connect
  • BELT No
  • RING TYPE Back D-Ring, Side D-Rings, Front D-Ring
  • PAD --
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING Yes
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Item #: B312977

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.00

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Item #: 436713

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Uvex Protege Anti-Fog, Metallic Black, S4200X

Uvex Protege Anti-Fog, Metallic Black, S4200X

Item #: 436718

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

$37.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ XP Vest Style Harness 1109753, Front, Back & Side D-Rings, Quick Connect Buckles, XL

ExoFit™ XP Vest Style Harness 1109753, Front, Back & Side D-Rings, Quick Connect Buckles, XL

Item #: WBB825058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant