x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110226, Back/Side D-Rings, Quick Connect, M

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110226, Back/Side D-Rings, Quick Connect, M

Item #: WBB825066

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$480.00 up to 11% OFF

Price: $424.95

Save $21.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110226, Back/Side D-Rings, Quick Connect, M1110226

ExoFit™ XP delivers the ultimate in comfort. It is the culmination of our experience including the original comfort harness ExoFit™, ongoing research, new materials and innovative features. Its design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its state-of-the-art 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the shoulder, back, hip and leg pads. This padding is removable and completely washable. XP materials are soft and lightweight, yet extremely durable.
  • Removable shoulder, back and leg comfort padding
  • Stand-up back D-ring with impact indicator
  • Side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Built-in lanyard keepers
  • Parachute torso adjusters
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)

  • COLOR FINISH Brown
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ XP Vest Style Positioning Harness
  • MANUFACTURERS PART NUMBER 1110226
  • MATERIAL(S) Polyester Web
  • SIZE M
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose, Work Positioning
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Quick Connect
  • BELT No
  • RING TYPE Back & Side D-Rings
  • PAD --
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING No
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Item #: B312977

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.00

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Item #: 436713

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Uvex Protege Anti-Fog, Metallic Black, S4200X

Uvex Protege Anti-Fog, Metallic Black, S4200X

Item #: 436718

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

$37.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110226, Back/Side D-Rings, Quick Connect, M

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110226, Back/Side D-Rings, Quick Connect, M

Item #: WBB825066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant