SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110227, Back/Side D-Rings, Quick Connect, L

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110227, Back/Side D-Rings, Quick Connect, L

Item #: WBB825109

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $543.00

$90.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

Free Shipping

ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

Free Shipping

FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit

FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK

Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK

3M™ DBI-SALA® Delta™ 1101253 Vest Full Body Harness, Tongue Buckle, 420 Cap Lbs, XXL

3M™ DBI-SALA® Delta™ 1101253 Vest Full Body Harness, Tongue Buckle, 420 Cap Lbs, XXL

ExoFit™ Construction Style Positioining Harness, Large, DBI-Sala™ 1108502

ExoFit™ Construction Style Positioining Harness, Large, DBI-Sala™ 1108502

Free Shipping

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DBI-Sala™® Shockwave 2 Absorbing Lanyard with Snap Hooks

DBI-Sala™® Shockwave 2 Absorbing Lanyard with Snap Hooks

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110227, Back/Side D-Rings, Quick Connect, L1110227

ExoFit™ XP delivers the ultimate in comfort. It is the culmination of our experience including the original comfort harness ExoFit™, ongoing research, new materials and innovative features. Its design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its state-of-the-art 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the shoulder, back, hip and leg pads. This padding is removable and completely washable. XP materials are soft and lightweight, yet extremely durable.
  • Removable shoulder, back and leg comfort padding
  • Stand-up back D-ring with impact indicator
  • Side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Built-in lanyard keepers
  • Parachute torso adjusters
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)

Weights & Dimensions

  • Weight Capacity 420 lbs
  • Size L

Product Details

  • Description ExoFit™ XP Vest Style Positioning Harness
  • Side D Ring Yes
  • Ring Type Back & Side D-Rings
  • Front D-Ring No
  • Type Multi-Purpose, Work Positioning
  • Belt No
  • Leg Connection Type Quick Connect
  • Chest Connection Type Quick Connect
  • Brand DBI-Sala
  • Back D-Ring Yes
  • Material Polyester Web
  • Style Vest Style Harness
  • Manufacturers Part Number 1110227
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110227, Back/Side D-Rings, Quick Connect, L

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110227, Back/Side D-Rings, Quick Connect, L

Item #: WBB825109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant