x

Take 15% off your entire order!

Offer applied at checkout

ExoFit™ XP Vest Style Harness 1110228, W/Back & Side D-Rings, Quick Connect Buckles, X-Large

ExoFit™ XP Vest Style Harness 1110228, W/Back & Side D-Rings, Quick Connect Buckles, X-Large

Item #: WBB825043

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$494.00 up to 8% OFF

Price: $454.86

Save $22.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ XP Vest Style Harness W/Back & Side D-Rings, Quick Connect Buckles, X-Large

ExoFit™ XP Vest-Style Harnesses are the most universal, with multiple configurations and connection point options. They are used across a wide variety of industries.

Product Details:

Vest-Style Harness, Back and side D-rings, loops for belt, quick connect buckles.



  • COLOR FINISH Yellow/Navy
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ XP Vest Style Harness
  • MANUFACTURERS PART NUMBER 1110228
  • MATERIAL(S) Polyester Web
  • SIZE XL
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose, Work Positioning
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Quick Connect
  • BELT No
  • RING TYPE Back & Side D-Rings
  • PAD --
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING No
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Item #: B312977

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$43.04

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

$43.04

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ XP Vest Style Harness 1110228, W/Back & Side D-Rings, Quick Connect Buckles, X-Large

ExoFit™ XP Vest Style Harness 1110228, W/Back & Side D-Rings, Quick Connect Buckles, X-Large

Item #: WBB825043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant