Lind Equipment XP162LED-25P Explosion Proof Incandescent Hand Lamp 25' 16/3 Non-Explosion Proof Grounded Plug
Our most popular hazardous location lights are our hand lamps. Easy to handle and use, these lights have been tried and trusted in the toughest workplaces. You can find Lind hazardous location hand lamps in refineries, military bases, aircraft hangars and anywhere where you need a light as tough as you. This item comes with a 9W, 800 Lumen LED bulb.
Lind Equipment XP162LED-25P Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
This product will be restocked by Dec 16, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
Product Details
| Average Life | 15000 hr |
| Voltage | 120 V |
| Color Temperature | 3000 K |
| Material | Tuffite phenolic handle, aluminum guard, tempered glass globe and SOOW cable |
| Watts | 100 W |
| Package Quantity | 1 |
| Manufacturers Part Number | XP162LED-25P |
| Bulb Type | 9W, 800 lumnen LED (included) |
| Lumens | 800 |
| Brand | Lind Equipment |
Compliance & Certifications
| Certifications | cUL and UL approved for Class I, Division 1, Groups C & D |