Lind Equipment XP65LED-100P Expl. Proof Led Inspection Light LED 100' 16/3 Cord Non-Expl. Proof Plug
The XP65LED-100P's bright LED array makes the light very cool to the touch and gives off a bright white light. It's low operating temperature, narrow diameter, and lightweight design make it well suited for confined space applications. It is extensively used in the aviation industry, especially for fuel cell and wing tank inspections. Approved for Class I, Division 1, Group D and Class 2, Division 1, Group G. Includes 25' 16/3 SOOW cord and grounded non-explosion proof plug.
Lind Equipment XP65LED-100P Exp Proof LED Tube Inspect Light, 100' 16/3 SOOW Cord, Grd. Plug
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
This product will be restocked by Jan 27, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 100 ft |
Product Details
| Average Life | 50000 hr |
| Color Temperature | 5700 K |
| Compatible Bulb Part/Model Number | XP65LED-P1 |
| Voltage | 120 V |
| Material | Tuffite phenolic handle and aluminum guard |
| Watts | 9 W |
| Package Quantity | 1 |
| Manufacturers Part Number | XP65LED-100P |
| Bulb Type | LED |
| Lumens | 250 |
| Brand | Lind Equipment |
Compliance & Certifications
| Certifications | cUL and UL approved for Class I Div 1 Group D and Class II Div 1 Group G areas |