Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1726309

MPN #: XP7HP

DuroMax XP7HP Recoil Start Engine, 7HP, 3/4" Horizontal Shaft

|
Questions & Answers (0)
PRICE
$193.95
was $259.99
Save $66.04 (25.40%)
Usually ships in 3 to 6 days
Features:
  • 4 Stroke engine.
  • Start System: Recoil Start.
  • Ignition System: Transistorized Magneto.
  • Air Cleaner: Dual, Semi-dry, Oil Bath.
Specifications:
  • Max Output: 7 HP/3600 RPM.
  • Max Torque: 13.2 Nm/9.7 ft/lb.
  • Displacement: 196ml, Bore: 68, Stroke: 54.
  • Shaft Size: 3/4" Dia, 2-3/8" Long, 3/16" Kw, shaft end drilled & tapped with 5/16" 24 UNF.
  • Dimensions: 17.3" L, 16.7" W, 17.12" H.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.