Lind Equipment XP87B-50P Explosion Proof CFL 26W Hand Lamp 50' 16/3 Non-Explosion Proof Grounded Plug
The XP87B uses fluorescent bulbs generating minimal heat, making this lamp ideal for use in confined spaces. This light has Class 1 and 2 approvals, so it is a versatile choice to use across a wide range of applications.
Lind Equipment XP87B-50P Exp. Proof CFL 26W Hand Lamp w/50' 16/3 SOOW Cord & Non-Exp Proof Gr. Plug
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
This product will be restocked by Dec 16, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
Product Details
| Average Life | 480 hr |
| Color Temperature | 3000 K |
| Compatible Bulb Part/Model Number | XP874B |
| Voltage | 120 V |
| Material | Dupont ZYTEL outer construction, tempered glass globe |
| Watts | 26 W |
| Package Quantity | 1 |
| Manufacturers Part Number | XP87B-50P |
| Bulb Type | 26W twin-tube (included) |
| Lumens | 1800 |
| Brand | Lind Equipment |
Compliance & Certifications
| Certifications | cUL & UL appr. for Class I, Div 1, Groups C&D, & for Class II, Div 1, Groups F&G |