Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cordless Angle Grinders

Designed for maneuverability around the jobsite, Cordless Angle Grinders utilize a rechargeable battery eliminate dangerous cords while completing grinding, cutting, polishing, and deburring tasks in metalworking and industrial facilities. Power grinders feature various switch types, including paddle, trigger, and slide, for comfortable operation and precise speed control, and the selection of sizes, speeds, and voltage ratings provides versatility to handle a variety of jobs.
29 Results
Milwaukee® Cordless Angle Grinders

Milwaukee® Cordless Angle Grinders

CompareImageSizeNo Load SpeedVoltageAmperageSwitch TypeLock OnModel #Price
Milwaukee® M18 FUEL Cordless Braking Grinder Paddle Switch Kit, 4-1/2"- 5" Wheel Dia., 8500 RPM
4-1/2 - 5 in
8500
18 V
11 A
Paddle
No
Ships Same Day
WBB3163238
$565.00
Milwaukee M12 FUEL™ Cordless 3" Compact Cut Off Tool, 2522-20
3 in
20,000 RPM
12 V
-
Trigger
-
Ships Same Day
WBB2396258
$149.95
Milwaukee 2686-20 M18 4-1/2"/5" Brushless Cut-Off Grinder, Tool Only, 18V
-
-
-
-
-
-
Ships Same Day
WBB3181460
$179.95
Milwaukee® M18 FUEL™ 4-1/2"/ 5" Braking Grinder, Paddle Switch, Bare Tool
4-1/2 - 5 in
8500
18 V
11 A
Paddle
No
Ships Same Day
WBB3222154
$305.95
Milwaukee® M18 Braking Grinder Kit Bundled With M18 Fuel 1/2" Compact Impact Wrench
4-1/2 - 5 in
8500
18 V
11 A
Paddle
No
WBB3231909$815.00
Milwaukee® M18 FUEL™ 5" Flathead Braking Grinder, Paddle Switch, Bare Tool
5 in
8500
18 V
11 A
Paddle
No
Ships Same Day
WBB3222162
$359.95
Milwaukee® M18 FUEL™ 4-1/2"/ 5" Braking Grinder w/Variable Speed, Slide Switch, Bare Tool
4-1/2 - 5 in
3500 - 8500
18 V
11 A
Slide
Yes
Ships Same Day
WBB3222155
$299.95
DeWalt® Cordless Angle Grinders

DeWalt® Cordless Angle Grinders

Showing 1-10 of 12 results
Makita® Cordless Angle Grinders

Makita® Cordless Angle Grinders

Flex Cordless Angle Grinders

Flex Cordless Angle Grinders

Ingersoll Rand® Cordless Angle Grinders

Ingersoll Rand® Cordless Angle Grinders