Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192767

MPN #: T0054471299

Weller® XT GW1 Soldering Tip, Gull Wing, 2.3/3.2mm

Product Description
Features:
  • XT Series Tips for WXP 120/ WP 120 Soldering Iron
  • Most difficult, high mass soldering jobs
  • Maximum power and response for top performance
  • Optimal balance between power, control and running costs with wide range of tips
  • Highest quality soldering standard for widest range of applications


PRICE
$42.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSoldering Tip
Package Quantity1
DescriptionSoldering Tip
ColorSilver
Manufacturers Part NumberT0054471299
ProcessSoldering
BrandWeller