- Effective to +5°F (-15°C).
Xynyth Arctic Blue Icemelter 44 Lbs./Bag - 49 Bags/Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Arctic Blue Icemelter helps control ice and snow dependably, economically and safely. A basic blue icemelter that is economical and effective on snow and ice, while being very easy to use. Leaves no oily residue and provides instant traction. Unique blue color to avoid overspreading.
PRICE
$1,599.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2156 lbs |
Product Details
| Type | Granular |
| Chemical Type | Sodium Chloride/Potasssium Chloride |
| Chemical Blend | Potassium & Sodium Chloride |
| Safe For Pets | Average |
| Safe For | Environment, Chrildren, Pets |
| Safe On Environment | Average |
| Temperature Rating | 5 °F |
| Package Type | Pallet |
| Safe On Concrete | Average |
| Package Quantity | 49 |
| Manufacturers Part Number | 200-31043 |
| Safe For Children | Yes |
| Brand | Arctic Blue |