- 2" Square Drive Open End Thin Head fits "Y" Shank Interchangeable Head Torque Wrenches
- Interchangeable heads permit torquing capability with adjustable torque wrench bodies
- Designed for use with CDI Preset and Adjustable Interchangeable Head Torque Wrenches
- Match the shank size of the head with the same shank size of the wrench it is to be used with
Williams® "Y" Open End Thin Torque - Head , 2" Opening Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$709.00
1
1
Expected on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/16 |
| Weight | 0.9 lbs |
| Drive Size | 2 in |
| Size | 2 |
| Opening Size | 2 in |
Product Details
| Type | Open End Wrench Head |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Black |
| Manufacturers Part Number | QYO64ARTH |
| Opening Type | Open |
| Brand | Williams |