x

Take 15% off your entire order!

Offer applied at checkout

+

Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts

Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts

Item #: WB702181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Yamaha LUB10W30 YAMALUBE® 10W-30 Oil, 1 Quart-32oz PERFORMANCE ALL-PURPOSE Engine Oil

    $15.00

  • Global Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange

    $36.95

  • Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

    $60.95

Price: $1,804.05

$300.68/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

When you are looking for a hard-working, versatile generator that delivers excellent value, the EF5500DE is ideal. The EF5500DE offers the Contractor and home back up customer 5500 Rated Watts of power and full time 120/240 dual voltage. The EF5500DE comes with an electric starter and auto choke for effortless push button starting. Ground Fault Circuit Interruption (GFCI) senses a leak to ground to reduce risk of electric shock. The EF5500DE features a rugged design with full roll cage protection for heavy jobs and lifting eye convenient for hoisting and security. Comes standard with wheels and fold-down/locking handles. The new and improved OHV MZ360 engine with a hemispherical head offers efficiency, increased reliability, and quieter operation. Eight hours run time at full load - 13% longer run time than previous model. Digital Hour Meter, Digital Volt Meter displays total run time accumulation for servicing and indicates the voltage output. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.

Product Features:
  • New and improved OHV MZ360 engine with a hemispherical head - Yamaha legendary durability and reliability
  • Electric start - electric starter and auto choke for effortless push button starting (battery included).
  • Rugged Wheel kit w/fold-down locking handles - Secure mobility
  • Auto-decompression system - Reduces compression for easier starting
  • Transistorized ignition provides lean, efficient spark - Maintenance-free and ensures fast, easy starting, reliable operation
  • Oil watch warning system - Prevents engine damage, avoids costly repairs and minimizes down time. Provides added peace of mind and enhances long-term durability
  • EPA Emission Engine Life Rating - Meets the strictest environmental standards - EPA and CARB
  • Fuel gauge - Ability to gauge fuel level without opening cap
  • Ground Fault Interrupter (G.F.I.) - If the system senses a leak to "ground," it automatically cuts off power to help prevent injuries
  • Tool kit - Makes service easier
  • Cast iron cylinder lining - Long engine life, excellent heat dissipation


Available Accessories:

  • Wired Remote Kit - Features a 33-foot cord with remote starter switch



    • BRAND Yamaha
    • MANUFACTURERS PART NUMBER EF5500DE
    • FUEL TYPE Gasoline
    • START TYPE Electric/Recoil
    • RATED WATTS 4500
    • SURGE WATTS 5500
    • RATED AMPS 36/18.75
    • VOLTAGE 120/240
    • OUTLETS 6
    • OUTLET TYPE (2) 120V 20A GFCI Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
    • FUEL TANK GALLONS 6.9
    • FUEL GAUGE Yes
    • RUN TIME HOURS 9 (Rated Load)
    • HOUR METER Yes
    • AUTOMATIC IDLE CONTROL Yes
    • LOW OIL SHUTDOWN Yes
    • BATTERY INCLUDED Yes
    • ENGINE TYPE OHV, MZ360, Hemispherical Head
    • ENGINE DISPLACEMENT (CC) 358
    • CONSTRUCTION Steel
    • WHEELS Never Go Flat
    • COLOR FINISH Blue
    • CERTIFICATIONS AND LISTINGS EPA, CARB
    • WARRANTY 3 Year
    • MUFFLER Yes
    • DECIBELS (DBA) 74.1
    • LENGTH INCHES 31-1/2
    • WIDTH INCHES 28-2/5
    • HEIGHT INCHES 29-1/9
    • WEIGHT LBS 243.7
    • TYPE Portable Generator
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts

    Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts

    Item #: WB702181

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts
      Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts
      Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts
      Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts
      Yamaha™ Portable Generator W/ Electric/Recoil Start, Gasoline, 4500 Rated Watts
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant