Generator Accessories
Availability
For Use With
Free Shipping
Brand
Length
Voltage
Width
Material
Height
Type
Color
Price
Related Products
The DS13000MXT is a robust Tri Fuel generator, delivering 13,000 peak watts and 10,500 running watts which can run on gasoline, propane, or natural gas. Powered by a rugged DuroStar 500cc OHV engine, it's the ultimate home backup solution, keeping your lights, appliances, and central AC running effortlessly during blackouts or emergencies. With versatile fuel options and reliable performance, the DS13000MXT ensures your home stays powered-no matter what. Features: Power Your Entire Home: With 13,000 watts of power, the DS13000MXT Tri Fuel generator will keep your whole home running during ...
The DS13000MX is the largest and most powerful Dual Fuel generator in the MX Series, with 13,000 peak watts and 10,500 running watts. Powered by our DuroStar 500cc OHV engine, this generator is the Perfect Home Power Backup solution and will run your household essentials such as lights, appliances, and central AC system with Ease during a blackout, storm, or emergency event. Features: Dual Fuel Technology: DuroStar Dual Fuel Technology allows your generator to run on either gasoline or propane, offering the freedom and flexibility of fuel choice. Fully Loaded Power Panel: The DS13000MX ...
The DuroMax XP3010GC is our robust 30-amp 10 ft 10-gauge heavy duty L14-30 generator power cord for home backup. This generator power cord features a 100% copper wire for better power quality, an SJT jacket rating for durability, grounded plugs for safe operation, reinforced blades minimize bending of prongs, and UL certification for peace of mind. Features: Power Your Whole Home : This 30 Amp Generator Cord is perfect for home power backup and is outdoor rated for safe use Ideal for Home Power Backup : Plug your generator directly to your home transfer switch via a 30A L14-30 Inlet ...
Features: 11,000 Watts of Quiet, Clean, Sine Wave Power - Powers Your Whole Home Quietly and with Ease Tri Fuel Technology- Runs on Gasoline, Propane, or Natural Gas for Ultimate Fuel Flexibility Home Backup Ready - Equipped with a 50 Amp Plug For Use with Generator Interlocks or Transfer Switches AGM Battery Included - Reliable Cold Weather Performance and Longer Lifespan Between Uses Natural Gas Hookup Made Easy - Includes 1/2" Natural Gas Hose with Quick-Connect Fittings Parallel Capability - Can Be Paired With Another Inverter (Sold Separately) for Even More Power DC Output - Charge ...
Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ Benchtop Meter with pH / LogR Module. Meet your most challenging applications for pH, mV, ORP and LogR temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Use LogR technology to measure both pH and temperature using the glass-bulb of most pH electrodes. Log up to 2000 data point sets with time / date stamp and easily transfer calibration and data logs via USB or RS232 to a ...