Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB998309

MPN #: 18/S6/QM/YL/SH

Lavi Industries Warehouse Retractable Belt Barrier, Yellow Case W/18' Neon Yellow "Caution" Belt

Product Description
The QuickMount™ Retractable Belt Safety Barrier gives you all the benefits of a stanchion-and-belt system without taking up valuable floor real estate. It instantly attaches to warehouse uprights via special clips on its back plate, making installation quick and easy. Simply pull the unit up and away to disengage and move it to a new location. The self-attaching "S" hook belt end wraps around and secures to any opposing column or upright, closing off the desired area. Eighteen-foot-long retractable belt barrier. S-Hook belt end. Ideal for temporarily closing or blocking access to warehouse aisles, corridors, and large door openings. Standard mount has stationary clips for use with uprights with holes measuring standard 1.5 inches apart.

PRICE
$159.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
159.95
Buy 5+ units
149.95Save $10.00 (6%)
Available on or around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height3-1/2 in
Weight5 lbs
Belt Width2 in
Belt Length18 ft

Product Details

Assembly RequiredNo
Belt MessageCaution - Do Not Enter
TypeWarehouse Retractable Belt Barrier
SeriesQuickMount™
Hardware IncludedYes
Belt MaterialPolyester
Belt Color FamilyFluorescent Yellow
Number of Belts1
Mounting MethodRack Mount
Housing Color FamilyYellow
Base StyleModified
Manufacturers Part Number18/S6/QM/YL/SH
Housing MaterialAluminum
Indoor/OutdoorIndoor
AttachmentWire Clip
BrandLavi Industries
Text Color FamilyBlack

Warranty

Warranty3 yr