The TELE-TOWER Adjustable Work Platform is the safe, cost effective, alternative to expensive motorized units and inefficient scaffolding. The TELE-TOWER can be assembled in as little as 5 minutes- no tools needed.
The deck can be set on the inside telescoping ladder sections as low as 2 feet or as high as 6 feet. A proprietary brake winch and cable system allows you to rapidly adjust the deck height. Secure locking pins can be set at any 6 inch interval along the unique telescoping frame to a maximum deck height of 11 feet. The integral outriggers can be easily extended and retracted to maintain the appropriate height-to-base ratio.
The TELE-TOWER model 1101-2296 has an 800 lb. load capacity and comes complete with an 8 foot long x 22 inch wide deck, winch beam assembly, two end ladder sections with built-in outriggers on 5 inch heavy-duty casters, four guardrails, four safety chains, and six braces.
The TELE-TOWER model 1101-2296 also comes standard with our Reduction Drive Assembly- making it easier to raise and lower the TELE-TOWER deck.
The TELE-TOWER model 1101-2296 meets applicable U.S. ANSI and OSHA standards for rolling work platforms in general industry. It also meets applicable Canadian CSA standards for work platforms.
Paragon Pro Tele-Tower® Adjustable Work Platform, 104"L x 42"W x 118"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 104 in |
| Width | 42 in |
| Height | 118 in |
| Weight Capacity | 800 lbs |
| Weight | 520 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tower |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 1101-2296 |
| Brand | Paragon Pro |
Compliance & Certifications
| Certifications | ANSI & OSHA |