TRITAN Yoke Roller, Sealed, 0.875" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Black Oxide, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roller Diameter | 0.8750 in |
| Max Static Weight Capacity | 4130 lbs |
| Roller Width | 0.5000 in |
| Basic Dynamic Rating | 1660 lbs |
| Bore | 0.2500 in |
| Hole Diameter | 3/32 in |
Product Details
| Color | Black |
| Series | Yoke Roller |
| Manufacturers Part Number | CYR 7/8S |
| Needle Construction | Full Complement |
| Brand | Bearings Limited |