TRITAN Yoke Roller, Sealed, 1.75" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Black Oxide, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roller Diameter | 1.7500 in |
| Max Static Weight Capacity | 15840 lbs |
| Roller Width | 1.0000 in |
| Basic Dynamic Rating | 6385 lbs |
| Bore | 0.5000 in |
Product Details
| Color | Black |
| Series | Yoke Roller |
| Manufacturers Part Number | CYR 1 3/4S |
| Needle Construction | Full Complement |
| Brand | Bearings Limited |