AJC® York-Wide Light 2E25 Emergency Light Replacement Battery 12Ah, 6V, F1
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5.94 in |
| Width | 2.01 in |
| Height | 3.7 in |
Product Details
| Type | Lead acid (non-spillable) |
| Voltage | 6 V |
| Terminals | F1 |
| Amperage | 12 A |
| For Use With | York-Wide Light 2E25 |
| Brand | AJC Battery |
Related Products
AJC® replacement compatible with ELS 6VGC-690 Emergency Light Battery Exact OEM replacement guaranteed to fit easily and precisely Maintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders UL Recognized Component Buy with confidence. Our backed by easy 30-day returns and 12-month warranty Disclaimer: Our ...
AJC® replacement compatible with elan 1612 Emergency Light Battery Exact OEM replacement guaranteed to fit easily and precisely Maintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders UL Recognized Component Buy with confidence. Our backed by easy 30-day returns and 12-month warranty Disclaimer: Our ...
AJC® replacement compatible with LightAlarms 2RPG1 Emergency Light Battery Exact OEM replacement guaranteed to fit easily and precisely Maintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized Component Buy with confidence. Our backed by easy 30-day returns and 12-month warranty Disclaimer: ...
AJC® replacement compatible with Lightalarms 2DSG Emergency Light Battery Exact OEM replacement guaranteed to fit easily and precisely Maintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized Component Buy with confidence. Our backed by easy 30-day returns and 12-month warranty Disclaimer: Our ...
AJC® replacement compatible with Portalac PE10612 Emergency Light Battery Exact OEM replacement guaranteed to fit easily and precisely Maintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized Component Buy with confidence. Our backed by easy 30-day returns and 12-month warranty Disclaimer: Our ...