Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1783779

MPN #: AJC-D26S-J-1-140089

AJC® AJC-D26S-J-1-140089, Compatible w/ Yuasa NP24-12 Sealed Lead Acid - AGM - VRLA Battery

Product Description
AJC® AJC-D26S-J-1-140089, NPL24-12I Sealed Lead Acid - AGM - VRLA Battery

Features:

    • AJC® Brand replacement compatible with a Yuasa NP24-12 Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 26Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6.9 inches
    • Width: 6.51 inches
    • Height: 5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Yuasa.
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.9 in
Width6.5 in
Height5 in
Weight18.7 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage26 A
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D26S-J-1-140089
Compatible Part/Model NumberYUASA-NP24-12
BrandAJC Battery

Warranty

Warranty1 yr