Tennsco® Z-Line Low Profile Additional Shelf, 36"W x 24"D x 1-5/16"H, Solid Steel
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco's Z-Line Boltless Shelving with Steel Shelves provides the benefits of both boltless shelving and industrial clip shelving. Sturdy steel framework combined with strong steel shelves provides a strong yet cost-effective solution to a wide range of storage requirements. Steel shelf clips attached to the uprights provide rigid and strong connection points for the steel shelves, removing the need for sway braces and allowing for unobstructed access from all four sides. This means one boltless shelving unit can replace 2 back-to-back traditional industrial shelving units. Shelves can be easily adjusted on 1-1/2" increments. Tennsco products are Proudly Made in the USA.
PRICE
$35.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 1-5/16 in |
| Weight Capacity | 700 lbs |
| Weight | 10.9 lbs |
Product Details
| Type | Steel Shelf |
| Shelf Type | Solid Steel |
| Shelf Capacity | 700 lbs |
| Color | Gray |
| Style | Z-Line |
| Country of Origin | USA |
| Package Quantity | 1 |
| Manufacturers Part Number | ZMS-3624-MGY |
| Brand | Tennsco |
Warranty
| Warranty | 1 Year Limited |