Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2338318

MPN #: ZM7-4824S-5D-MGY

Tennsco® 5 Shelf, Low Profile Boltless Shelving, Starter, 48"W x 24"D x 84"H, Solid Steel

Product Description
Tennsco®'s Z-Line Boltless Shelving with Steel Shelves provides the benefits of both boltless shelving and industrial clip shelving. Sturdy steel framework combined with strong steel shelves provides a strong yet cost-effective solution to a wide range of storage requirements. Steel shelf clips attached to the uprights provide rigid and strong connection points for the steel shelves, removing the need for sway braces and allowing for unobstructed access from all four sides. This means one boltless shelving unit can replace 2 back-to-back traditional industrial shelving units. Shelves can be easily adjusted on 1-1/2" increments. Tennsco® products are Proudly Made in the USA.

PRICE
$369.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
369.95
Buy 3+ units
355.95Save $14.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height84 in
Weight Capacity0 lbs
Weight104 lbs
GaugeShelves 16/Frame 14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Solid Deck
Shelf Capacity450 lbs
ColorGray
SeriesZ-Line
Country of OriginUSA
Mobile or StationaryStationary
Includes5 Adjustable Shelves
Number of Shelves5
MaterialSteel
Package Quantity1
Manufacturers Part NumberZM7-4824S-5D-MGY
Unit TypeCommercial Duty
Shelf MaterialSteel
BrandTennsco
Shelf Color FamilyGray

Warranty

Warranty1