Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RPB Safety

Model # :WBB3082148

MPN #: 16-0032

RPB Z-Link, Tychem 2000 Face Seal, Safety Lens, HX5 PAPR

Product Description
  • Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety.
  • APF 1000+
  • Choice of 5 anti-fog and scratch resistant ANSI Z87+ (EN166) lenses: Premium Clear, Green Tint (Shade 5), Yellow, Black & Mirror Tint.
  • Tear-off lens system ensures you always have a clear field of view.
  • Air flow is fully adjustable with the air deflector system to suit personal preference and prevent fogging.
  • Air supply circulates throughout head top, moving over your skin to cool you down.
  • Fixed jaw ensures secure cape attachment.
  • All parts can be purchased individually for easy maintenance and servicing.
  • ANSI Z89.1 certified head protection (EN397).
  • Visor hinges open for easy communication with team (outside of respiratory hazards).
  • Padded interior with adjustable ratchet system.
  • Compatible with RPB Comms-Link™ in-helmet communication system.
  • Vision-Link™ light option available.
  • Tychem®or Zytec® cape options available.
  • Multiple breathing tube cover available to increase the life of the breathing tube.
  • Radiant heat options available.
  • Welding visors and cape options are available to transform your Z-link and extend the product's capabilities.
  • Deconable head suspension system and disposable hood.
  • Made in the USA.
  • Can be used in the following industries: Welding, Grinding, Concrete cutting, General Dust, Wood Working, Healthcare such as patient care, laboratory environments and Pharmaceutical manufacturing.
Includes:
  • 16-110-12 Z-Link with 16-712 Tychem 2000 Face Seal
  • 16-810 Safety Lens
  • 04-831 Breathing Tube
  • 03-601 HX5 PAPR Assembly


PRICE
$2,435.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeVersatile Loose Fitted Respirator
Package Quantity1
DescriptionTychem 2000 Face Seal with Safety Lens
ColorGreen
SeriesZ-Link
Manufacturers Part Number16-0032
Suspension4 pt. Ratchet
Papr MountBelt Mounted/ Back Harness
BrandRPB Safety