Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB3191257

MPN #: 149433

Super D-Ice All-Temperature Ice Melt, 40 LB Pail

Product Description
This all-temperature ice melt is a ready-to-use product requiring no additional chemicals. It delivers faster and more effective performance than rock salt across all temperature ranges. Its formulation also contributes less to concrete scaling and spalling compared to other commonly used de-icing agents.

Features:
  • Superior Freeze Protection: Melts ice down to -58°F, significantly lower than rock salt's -6°F limit
  • Rapid Action: Quickly and efficiently dissolves ice and packed snow
  • Fully Soluble: Won't clog drains or sewer systems
  • Gentler on Concrete: Less corrosive than rock salt, minimizing damage to concrete surfaces
  • Safer for Plants: Less harmful to vegetation compared to rock salt
  • Enhanced Safety: Reduces the risk of slips and falls on icy surfaces like sidewalks, steps, driveways, and parking lots. Improves traction on hazardous slopes, curves, crossings, and intersections. A granular, free flowing compound that rapidly melts ice and packed snow. Consists of heat liberating materials and is completely dust free.



PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40 lbs

Product Details

TypePowder
Chemical TypeCrystalline powder
Safe For PetsNo
Safe ForIcy Sidewalks, Steps, Driveways, Parking Lots, Icy Slopes
Safe On EnvironmentYes
Package TypePail
Temperature Rating-58
Safe On ConcreteYes
Package Quantity1
Manufacturers Part Number149433
Safe For ChildrenNo
BrandZep