Sqwincher Zero Qwik Stik Sugar Free, Grape, 0.11 oz., 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sqwincher ZERO Qwik Stik Powder, Grape
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Perfect for life on the go. Just fill up your water bottle and add a Qwik Stik for instant electrolyte replacement and hydration. Perfect for on-the-job, a Saturday morning run or an afternoon game. Plus, it's sugar free with no calories
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Perfect for life on the go. Just fill up your water bottle and add a Qwik Stik for instant electrolyte replacement and hydration. Perfect for on-the-job, a Saturday morning run or an afternoon game. Plus, it's sugar free with no calories
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | 0.11 oz. |
Product Details
| Type | Instant Powder Mix |
| Flavor | Grape |
| Package Type | Packet |
| Package Quantity | 500 |
| Description | Sports Drink Mix Sticks |
| Manufacturers Part Number | 060107-GR |
| Yield | 20 oz. |
| Brand | Sqwincher |