Elite Sales EGC38 3/8" Zinc Plated Wire Rope Clip - Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Elite Sales Zinc Plated Wire Rope Clip - 3/8"
Our Zinc Plated Wire Rope Clips are constructed of high quality electro-galvanized steel.
Our Zinc Plated Wire Rope Clips are constructed of high quality electro-galvanized steel.
PRICE
$45.95
16
16
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 in |
| Weight Capacity | 30 lbs |
| Weight | 0.2 lbs |
| Dimension F | 0.84" |
| Dimension C | 1.63 in |
| Inner Width | 3/8 mm |
| Dimension A | 0.21" |
| Material Diameter - Chain Size | 3/8 |
| Dimension B | 0.38" |
| Dimension G | 0.88 in |
| Dimension D | 1" |
| Dimension E | 0.88" |
Product Details
| Body Material | Zinc Plated Steel |
| Color | Silver |
| Style | Zinc Plated Wire Rope Clip |
| Material | Zinc Plated Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 50 |
| Manufacturers Part Number | EGC38 |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |